Shop All Socket Sets
Milwaukee Tool
1/4 in Drive Torx, 6 pcs
Mfr # 48-22-9530
Zoro # G910022618
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Size T10, T15, T20, T25, T27, T8
- Overall Length 7 in
- Tip Style Torx
- Measurement Type Torx
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9530
- Zoro # G910022618
- UPC # 045242611041
- Country of Origin China
- Category Socket Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T8 |
Overall Length | 7 in |
Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Socket Bit Set |
Tip Style | Torx |
Measurement Type | Torx |
Finish | Chrome |
Number of Pieces | 6 |
For Screw Type | Torx |
Replaceable Insert | No |
Description
Socket Bit Set, Tip Size T10, T15, T20, T25, T27, T8, Tip Style Torx, Overall Length 7 in, Drive Size 1/4 in, Number of Pieces 6, Chrome, Torx, For Screw Type Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 3/8-16 UNC (301126-0070)
- DRILL AMERICA 1/2" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/2)
- KO-KEN Socket 18mm Flare Nut 80mm 3/8 Sq. Drive (3300FN-18)
- MAYHEW 3PC LADY FOOT PRY BAR SET (MAY60150)
- MILWAUKEE TOOL 3/8" Drive Socket Set SAE 28 pc. Pieces 1/4 in to 1 in , Chrome (48-22-9408)
- MILWAUKEE TOOL 1/2" Drive Drive Ratchet & Socket Set SAE 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (48-22-9487)
- MILWAUKEE TOOL 1/4 in, 3/8 in Drive Torx, 13 pcs (48-22-9532)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6816)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, SAE + Metric (48-22-9486T)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set SAE 12 Pieces 5/16 in to 3/4 in , Chrome (48-22-9000)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1326MD)
- Milwaukee Tool Sockets & Ratchets