Shop All Impact Socket Adapters
Milwaukee Tool
1/4 in. Drive Anvil Adapter for INSIDER Box Ratchet
Mfr # 49-16-1660
Zoro # G710039915
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 in
- Finish Black Oxide
- Color Black
- Package Contents (1) INSIDER Box Ratchet 1/4" Anvil Adapter
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-1660
- Zoro # G710039915
- UPC # 045242771738
- Country of Origin China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 3/8 in |
Width | 0.55 in |
Input Drive Size | 1/4 in |
Output Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Item | Impact Socket Adapter |
Color | Black |
Package Contents | (1) INSIDER Box Ratchet 1/4" Anvil Adapter |
Impact or Standard | Standard |
Number of Pieces | 1 |
Material | Steel |
Anvil | 1/4 in Square |
Standards | ASME |
Locking | No |
Impact Rated | No |
Drive Type | Power |
Measurement Type | SAE |
Output Drive Shape | Hex |
Description
Impact Socket Adapter, Black Oxide, Locking No, Output Drive Shape Hex, Output Drive Size 1/4 in, Power, Input Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Fire Rescue Cutting Reciprocating Saw Blade (DS1214WBF200)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- SUPERCUT 130-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (524284)
- TEKTON 8 Inch Cable Cutting Pliers (PCT30008)
- MILWAUKEE TOOL 1/4 in. Hex Adapter for INSIDER Box Ratchet (49-16-1663)
- MILWAUKEE TOOL SHOCKWAVE Impact Socket Adapter, 1/4 in Hex to 1/2 in Square, Black Phosphate (48-32-5034)
- MILWAUKEE TOOL 3/8 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1661)
- MILWAUKEE TOOL 1" Drive RETAINING RING 1-3/4" - 2-1/4" & 46mm - 70mm (49-66-6746)
- MILWAUKEE TOOL SHOCKWAVE Impact Hex Shank Socket Adapter Set, 1/4 in Drive, Black Oxide, 3-Piece (48-32-5033)
- MILWAUKEE TOOL SHOCKWAVE 1/4" HEX SHANK TO 1/4" SOCKET Adapter (48-32-5030)
- SUNEX 1/4" Drive Impact Socket Adapter SAE (1801)
- Milwaukee Tool Impact Socket Adapters