Shop All Sockets
Milwaukee Tool
1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides
Mfr # 45-34-9017
Zoro # G000002476
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 in
- Number of Points 6
- Overall Length 2 9/16 in
- Material Chrome Vanadium Steel
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-9017
- Zoro # G000002476
- UPC # 045242565351
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 9/16 in |
Socket Size | 11/32 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | Chrome |
Insulated | No |
Measurement Type | SAE |
Non-Sparking | No |
Locking | No |
Impact Rated | No |
Socket Shape | 6-Point |
Item | Deep Well Socket |
Tether Ready | No |
Description
Deep Well Socket, Socket Size 11/32 in, 6-Point, Chrome Vanadium Steel, Chrome, Deep, Drive Size 1/4 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 mm Combination Wrench (18279)
- KLEIN TOOLS Tool Pouch, Pliers and Folding Rule Holder, 2 Pockets (5118RT)
- KRAFT TOOL Elite Series Carbon Steel Tro, 12"x5 (PLE468)
- INGERSOLL-RAND 3/8 Right Angle Air Drill 0.33 Hp (7807R)
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9012)
- MILWAUKEE TOOL 1/4 in. Drive 7/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9013)
- MILWAUKEE TOOL 1/4 in. Drive 5/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9011)
- MILWAUKEE TOOL 1/4 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9010)
- MILWAUKEE TOOL SHOCKWAVE(TM) Lineman's Penta Socket, 1/2 in Drive Size, Pin Detent Hole, Black Oxide (49-66-5133)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 12 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5121)
- URREA Chrome finish hinge handle 1"X 28-1/2" (5868)
- Milwaukee Tool Sockets