Shop All Multi-Bit Screwdrivers
Milwaukee Tool
13in1 Cushion-Grip Screwdriver w/ECX
Mfr # 48-22-2880
Zoro # G6264559
product price: $18.97
/ea
$18.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/16 in, 1/4 in, 5/16 in, 1/2 in
- Overall Length 7 1/2 in
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2880
- Zoro # G6264559
- UPC # 045242514359
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 3/16 in, 1/4 in, 5/16 in, 1/2 in |
Overall Length | 7 1/2 in |
Sizes Included | ECX: #1 + #2, Nut Driver 1/4 in + 5/16 in + 3/8 in + 1/2 in, Phillips: #1 + #2, Robertson Square Recess: #1 + #2, Slotted: 3/16 in + 1/4 in |
Shank Length | 6 in |
Tip Size | #1, #2, 1/4 in, 3/16 in, SQ1, SQ2 |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 3/16 in, SQ1, SQ2, Tip Style ECX, Phillips, Slotted, Square, Locking, Ergonomic, Bit Material Alloy Steel, Bit Storage In Handle, Double End, Magnetized Tip No, Shank Length 6 in, Shank Material Alloy Steel, Drive Size 3/16 in, 1/4 in, 5/16 in, 1/2 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X40)
- PLATINUM Platinum PLT-99793 Lock Ring Pliers Set - 3 Piece (PLT-99793)
- RIDGID Dies, 12R 2" Npsm (37985)
- DRILL AMERICA 2-1/4"-4-1/2 SPEC HEX DIE (DWTSH2-1/4-4-1/2)
- MILWAUKEE TOOL 13in1 Cushion Grip Screwdriver w/Schrader Bit (48-22-2881)
- MILWAUKEE TOOL Wide Blade Tape 25ft. (48-22-0225, 48-22-2761)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2931)
- MILWAUKEE TOOL 14-IN-1 SHOCKWAVE MULTI-BIT SCREWDRIVER� (48-22-2915)
- MILWAUKEE TOOL 27-in-1 Security Multi-Bit Screwdriver (48-22-2911)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2913)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- Milwaukee Tool Screwdrivers and Nutdrivers