Shop All Pilot Point Drill Bits
Milwaukee Tool
13/64" Thunderbolt Titanium Coated Drill Bit
Mfr # 48-89-2210
Zoro # G4439206
product price: $6.97
/ea
$6.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 13/64 in
- Decimal Equivalent 0.2031
- Drill Bit Material High Speed Steel
- Finish Titanium
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2210
- Zoro # G4439206
- UPC # 045242187836
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64" |
Flute Length | 2 1/2 in |
Overall Length | 3 5/8 in |
Drilling Depth | 2-7/16" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.2031" |
Maximum Drilling Depth | 2 7/16 in |
Depth:Dia. Ratio | 12xD |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, 13/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT32.52, PK10 (6735903)
- WIHA Soft Finish Cushion Grip Centrofix Blade Holder (76000)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 12" 7/11TPI 25pk (48-00-8711)
- URREA 26-Blade feeler gauge set with 45° tips. (002645)
- MILWAUKEE TOOL 7/64" Thunderbolt Black Oxide Drill Bit (48-89-2713)
- MILWAUKEE TOOL 15/32" Thunderbolt Titanium Coated Drill Bit (48-89-2227)
- MILWAUKEE TOOL 13/64" Thunderbolt Black Oxide Drill Bit (48-89-2719)
- MILWAUKEE TOOL 3/16" Thunderbolt Black Oxide Drill Bit (48-89-2718)
- MILWAUKEE TOOL 29/64" Thunderbolt Black Oxide Drill Bit (48-89-2735)
- MILWAUKEE TOOL 1-1/4" S&D Black Oxide Drill Bit (48-89-2758)
- MILWAUKEE TOOL 23/64" Thunderbolt Black Oxide Drill Bit (48-89-2729)
- Milwaukee Tool Pilot Point Drill Bits