Shop All Annular Cutters
Milwaukee Tool
13/16" x 1" Annular Cutter
Mfr # 49-59-0812
Zoro # G8524415
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Series 49-59
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-0812
- Zoro # G8524415
- UPC # 045242207541
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 13/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 13/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
For Chuck Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Series | 49-59 |
Stack Cut Teeth | No |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Decimal Equivalent | 0.8125 |
For Tool Type | Magnetic Drill Presses |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 29/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214826)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x1-1/2 (46260)
- MILWAUKEE TOOL 1/4 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9021)
- DRILL AMERICA m10x1.5 1"OD HSS Round Die (DWTMR1-10X1.5)
- MILWAUKEE TOOL 1-7/16" x 1" Annular Cutter (49-59-1437)
- MILWAUKEE TOOL 1-3/16" x 1" Annular Cutter (49-59-1187)
- MILWAUKEE TOOL 2-1/16" x 1" Annular Cutter (49-59-2006)
- MILWAUKEE TOOL 5/8" x 1" Annular Cutter (49-59-0625)
- MILWAUKEE TOOL 4-3/8" Threaded Steel Hawg Cutter (49-57-4370)
- MILWAUKEE TOOL 9/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-0564)
- UNIBOR 1.9/16 x 4 TCT Cutter (27450)
- Milwaukee Tool Annular Cutters