Shop All Sander Grinders & Accessories
Milwaukee Tool
13 Amp 5" Small Angle Grinder Paddle, No-Lock
Mfr # 6117-31
Zoro # G3972367
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lock-off Yes
- Switch Type Paddle
- Speed Type Single
- Tool Length 12 13/64 in
Product Information
- Brand Milwaukee Tool
- MFR # 6117-31
- Zoro # G3972367
- UPC # 045242241408
- Country of Origin China
- Category Sander Grinders & Accessories
Dimensions
Tool Length | 12 13/64 in |
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 8 ft |
Overall Length | 12 1/8 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 12 1/8 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Anti-Vibration Technology Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA TOOLS USA Wiha Tools 817-40010 Tool Magnetizer-Demagnetizer (817-40010)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 1 3/4 in L (54TL60)
- RED TANG File Handle, 108, 6" to 10 (73992100)
- AVK Bearing Set Multi-Sz for AKPT/ASPT/ARPT (BTIT-32PT5/B)
- MILWAUKEE TOOL M18 4-1/2"/5" GRINDER PADDLE SWITCH (ML2880-20)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Paddle, Lock-On (6117-30)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Trigger Grip, No-Lock (6124-31)
- MILWAUKEE TOOL GRINDER ONLY 18V FUEL 4-1/2"/5" SLIDE (ML2881-20)
- MILWAUKEE TOOL 11 Amp 5" Small Angle Grinder Trigger Grip, AC/DC, No Lock (6121-31A)
- MILWAUKEE TOOL Disc Retaining Nut (49-40-0350)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 5", No Hose (D0835)
- Milwaukee Tool Sanders & Accessories