Shop All Cordless Impact Tools
Milwaukee Tool
12V 3/8"
Mfr # 2457-21, 48-11-2440
Zoro # G2608212
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- No Load RPM 0 to 250
- Voltage 12V DC
Product Information
- Brand Milwaukee Tool
- MFR # 2457-21, 48-11-2440
- Zoro # G2608212
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in |
Tool Length | 10-3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Li-Ion |
No Load RPM | 0 to 250 |
Voltage | 12V DC |
Clutch Style | Ratchet |
Includes | M12 3/8 in Ratchet, (1) M12 1.5Ah REDLITHIUM Compact Battery, (1) M12 Battery Charger, (1) Contractor Bag and Extra (1) M12 4.0Ah REDLITHIUM Extended Capacity Battery |
Tool Weight | 1.9 lb |
Features | LED Light, On Board Fuel Gauge, Steel Housing |
Corded/Banded | Cordless |
Battery Pack Replacement | 2XKZ6 |
Item | Cordless Ratchet Kit |
Battery Included | Yes |
Battery Included / Bare Tool | Battery Included |
Battery Capacity | (1) 1.5 Ah, (1) 4.0 Ah |
Handle Type | Pistol Grip |
Max. Torque | 35 ft.-lb. |
Description
Cordless Ratchet Kit, Voltage 12V DC, Drive Size 3/8 in, Handle Type Pistol Grip, Battery Capacity (1) 1.5 Ah, (1) 4.0 Ah, Tool Weight 1.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Low Profile Adapter Set, 3 pcs. (30936)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0300 In (19735)
- K-TOOL INTERNATIONAL 6 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (KTI-52006)
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28116)
- MILWAUKEE TOOL M18 ONE-KEY 1/2" HTIW + 29PC Socket Set (2863-22R,49-66-7016)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2967-20, 48-59-1880)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 2351-20)
- MILWAUKEE TOOL High Torque Impact Wrench, 1/2 in (2967-22, 49-66-7016)
- MILWAUKEE TOOL 12V 3/8" (2457-20, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE (Tool Only) (3060-20)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT07Z/BL1850B)
- Milwaukee Tool Cordless Tools