Shop All Cordless Impact Tools
Milwaukee Tool
12V 1/4"
Mfr # 2456-20, 48-11-2420
Zoro # G7640022
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Series M12(TM)
- Cordless Tool Battery Type Li-Ion
- Corded/Banded Cordless
Product Information
- Brand Milwaukee Tool
- MFR # 2456-20, 48-11-2420
- Zoro # G7640022
- UPC # 045242257553
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Square |
Head Width | 1 1/8 in |
Overall Length | 10 3/4 in |
Head Height | 1 1/8 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Voltage 12V DC, Brushless Motor No, Fastening Torque 35 ft-lb, Free Speed 250 RPM, Drive Size 1/4 in Square, Side to Center 7/8 in, Head Height 1 1/8 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. 38D763, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 8 mm 6-Point Socket (SHD02108)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT10M150)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- MECHANICS TIME SAVERS Replacement Clip Locking Airtool Holder (MTSLAA)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Impact Wrench Kit (2554-22, 48-11-2420)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2962-20, 48-59-1880)
- MILWAUKEE TOOL M12 FUEL 1/4" Stubby Impact Wrench (2552-20)
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet (Tool Only) (2567-20)
- MILWAUKEE TOOL M12 FUEL 3/8" HIGH SPEED RATCHET KIT (ML2567-22)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- Milwaukee Tool Cordless Impact Tools