Shop All Cut-Resistant Gloves
Milwaukee Tool
12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - S
Mfr # 48-73-8940B
Zoro # G9079653
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Lime
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-8940B
- Zoro # G9079653
- UPC # 045242553792
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.2 in |
Size- Numeric | 7 |
Inspection Glove Size | S |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards EN388, Insulated No, Base Coating Material Nitrile, EN 511 Rating 388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, White, M, PK12 (36136M)
- NMC Write-On Nfpa Labels (HMS14L)
- TRU-SPEC Mens Tactical Pants, Size 40", Coyote (1038)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - XXL (48-73-8944B)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - XL (48-73-8943B)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - M (48-73-8941B)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Small (12 pair) (48-22-8925B)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (48-73-7942)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7954B)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-622BY/9L)
- Milwaukee Tool Gloves & Hand Protection