Shop All Cut-Resistant Gloves
Milwaukee Tool
12 Pair High Visibility Cut Level 2 Polyurethane Dipped Gloves - M
Mfr # 48-73-8921B
Zoro # G9079504
product price: $86.99
/pk 12, $7.25/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Lime
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-8921B
- Zoro # G9079504
- UPC # 045242553709
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.3 in |
Inspection Glove Size | M |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3242B, Standards EN388, Insulated No, Base Coating Material Nitrile, EN 511 Rating 388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, L, PK30 (8046-L)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (56JT48)
- OCCUNOMIX Knit Cap, Yellow, Universal (LUX-KCR-Y-P)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XXL, PR (EXO-MIGB-06-XXL)
- MILWAUKEE TOOL 12 Pair High Visibility Cut Level 2 Polyurethane Dipped Gloves - S (48-73-8920B)
- MILWAUKEE TOOL 12 Pair High Visibility Cut Level 2 Polyurethane Dipped Gloves- L (48-73-8922B)
- MILWAUKEE TOOL Cut Level 3 Winter Insulated Dipped Gloves - Medium (12 Pairs) (48-22-8921B)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (48-73-7942)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7924B)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (48-73-7954)
- SHOWA Biodegradable Glove, Seamless Knit, L, PR (383L-08)
- Milwaukee Tool Gloves & Hand Protection