Shop All Electric Drills
Milwaukee Tool
1/2" Magnum Drill, 0-850 RPM
Mfr # 0299-20
Zoro # G1967926
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Style Pistol Grip
- Chuck Size 1/2 in
- No Load RPM 0 to 850
- Amps 8.0 A
Product Information
- Brand Milwaukee Tool
- MFR # 0299-20
- Zoro # G1967926
- UPC # 045242001941
- Country of Origin China
- Category Electric Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 12 1/4 in |
Cord Length | 8 ft |
Overall Length | 9 7/8 in |
Overall Width | 3 in |
Spindle Thread Size | 1/2 in |
Overall Height | 14 in |
Description
Drill, Handle Style Pistol Grip, Chuck Size 1/2 in, No Load RPM 0 to 850, 8.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 12 1/4 in, Tool Weight 5.4 lb, Gear Train Double, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features 3-Conductor, Includes (1) Chuck Key With Holder, (1) Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Spare Handle, Ash, 600mm (OX E-83 E-0600)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 in L, 1 Pieces, Chrome (45154)
- MOODY TOOL JIS-type S Adapter Set, 6 Pc (58-0262)
- WESTWARD Tap/Die Set, 41 Pieces (1PZ50)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4080)
- MILWAUKEE TOOL Chuck Key Holder (48-66-4040)
- MILWAUKEE TOOL 3/8" Drill (0240-20)
- MILWAUKEE TOOL 1/2 Magnum Drill, 0-850 RPM, (0299-20)
- MILWAUKEE TOOL 1/2" Compact Drill 450 RPM (1660-6)
- MILWAUKEE TOOL 3/8 0-2,800 RPM Drill, (0240-20)
- HOLEMAKER TECHNOLOGY HMT Cordless V36-18 Magnet Drill, 2 x 9.0AH Kit (805036-020US)
- Milwaukee Tool Electric Drills