Shop All Reciprocating Saw Blades
Milwaukee Tool
12" L x 3 TPI Reciprocating Saw Blade
Mfr # 48-00-5233
Zoro # G600403628
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cut Width 0.05 in
- Teeth per Inch 3
- Back Style Curved
- Blade Width 1/16 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5233
- Zoro # G600403628
- UPC # 045242569403
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Cut Width | 0.05 in |
Blade Width | 1/16 in |
Height | 1 in |
Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 3 |
Back Style | Curved |
Number of Cutting Edges | 1 |
Cutting Edge Style | Rigid for Straight Cuts |
Material | Carbide |
For Use With Saw Type | Reciprocating Saw |
Blade Thickness | 3/64 in |
Tip Material | Carbide |
Application | Wood |
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 12 in, Blade Width 1/16 in, Teeth per Inch 3, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Curved, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4518SYBK-200)
- MITUTOYO Digimatic Thickness Gage, Ids Type (547-516S)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x3/4x2-1/2 (C42691)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX26)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5332)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5232)
- MILWAUKEE TOOL 12" L x 3 TPI Reciprocating Saw Blade (48-00-5333)
- MILWAUKEE TOOL 9" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8788)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 5pk (48-00-5701)
- MILWAUKEE TOOL 9" L x All-Purpose Cutting 9" The WRECKER™ with NITRUS CARBIDE™ 1PK (48-00-5272)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0900)
- Milwaukee Tool Reciprocating Saw Blades