Shop All Pipe Wrenches
Milwaukee Tool
12 in L 2 in Cap. Aluminum Straight Pipe Wrench
Mfr # 48-22-7212
Zoro # G6388676
$45.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Jaw Capacity 2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7212
- Zoro # G6388676
- UPC # 045242342389
- Country of Origin Viet Nam
- Category Pipe Wrenches
Dimensions
Overall Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Ready |
Features | Overbite Jaw-Largest Gripping Surface; Ergonomic Handle Form-Designed for Maximum Comfort, Won't Dig into the Palm; Through Hardened Jaws-Increased Durability and Grip; Dual Coil Springs-For Maximum Durability and Tool Life; Ergonomic Hook Jaw Design-For Easy Detachment from the Workpiece |
Handle Type | Ergonomic |
Material | Steel |
Jaw Material | Alloy Steel |
Adjustment Type | Groove |
Tether Style | Tether Ready |
Non-Magnetic | Yes |
Finish | Black Oxide |
Jaw Texture | Serrated |
Corrosion Resistant | No |
Adjustable | Manual |
Insulated | No |
Description
Straight Pipe Wrench, Aluminum, Black Oxide, Jaw Capacity 2 in, Serrated, Overall Length 12 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass (31-554)
- BON TOOL Bon 22-326 Concrete Placer, Without Hook (22-326)
- MILWAUKEE TOOL SHOCKWAVE 1"Torx T50 Impact Bit (2 Pack) (48-32-4989)
- FREEMAN PP13823 Pneumatic 23-Gauge 1-3/8" Micro Pinner with Case (PP13823)
- MILWAUKEE TOOL 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7214)
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7218)
- MILWAUKEE TOOL Pipe Wrench, Straight Aluminum, 24 in L, 3 in Jaw Capacity (48-22-7224)
- MILWAUKEE TOOL Pipe Wrench (48-22-7322)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7210)
- MILWAUKEE TOOL 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7184)
- RIDGID 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (14)
- Milwaukee Tool Pipe Wrenches