Shop All Socket Sets
Milwaukee Tool
1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome
Mfr # 49-66-6802
Zoro # G006898219
original price:
$159.99
18% off
new price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 15
- Container Type Organizer
- Standards ASME
- Container Height 9 3/4 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6802
- Zoro # G006898219
- UPC # 452426115460
- Country of Origin China
- Category Socket Sets
Dimensions
Container Height | 9 3/4 in |
Socket Size | 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Deep Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Socket Size Range | 3/8 in to 1 1/2 in |
Drive Size | 1/2 in |
Container Width | 4 5/8 in |
Container Length | 15 1/4 in |
Deep Socket Style/Size | 15 Deep 6-Point: 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 1/2 in, 7/8 in, 9/16 in, 1 in, 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 15 |
Container Type | Organizer |
Standards | ASME |
Number of Deep Sockets | 15 |
Socket Shape | 6-Point |
Measurement Type | SAE |
Includes Drive Tools | No |
Impact Rated | Yes |
Item | Socket Set |
Finish | Chrome |
Container Features | Removable Tray |
Drive Type | Impact |
Includes Deep Sockets | Yes |
Shop By | Hot Buys |
Description
Socket Set, Standard Socket Count/Style 0, Deep Socket Count/Style (15) 6-Point, Deep Socket Style/Size 15 Deep 6-Point: 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 1/2 in, 7/8 in, 9/16 in, 1 in, 3/8 in, Impact, Drive Size 1/2 in, SAE, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj Hand Reamer, 1 1/2-1 13/16, 14, HSS (4LGT9)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52828)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33D)
- HANSON 18 Leaf Standard Thread Pitch Gauge (12018)
- MILWAUKEE TOOL 1/2" Drive Drive Ratchet & Socket Set SAE 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (48-22-9487)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set SAE 12 Pieces 5/16 in to 3/4 in , Chrome (48-22-9000)
- MILWAUKEE TOOL 1/4 in Drive SAE, 10 pcs (48-22-9540)
- MILWAUKEE TOOL 3/8" Drive Socket Set SAE 28 pc. Pieces 1/4 in to 1 in , Chrome (48-22-9408)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9505)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 15 Pieces 10 mm to 24 mm , Chrome (49-66-6818)
- COOLKITCHEN 3/8 and quot; Drive 13 Pieces Combo Hex Driver SAE/Metric Set, 13PK (CO67969)
- Milwaukee Tool Socket Sets