Shop All Sockets
Milwaukee Tool
1/2 in. Drive 11mm Metric 6-Point Socket with FOUR FLAT Sides
Mfr # 45-34-9112
Zoro # G7744524
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Number of Points 6
- Overall Length 55/64 in
- Material Chrome Vanadium Steel
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-9112
- Zoro # G7744524
- UPC # 045242589050
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 55/64 in |
Socket Depth | Standard |
Socket Size | 11.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | Chrome |
Tether Ready | No |
Insulated | No |
Measurement Type | Metric |
Locking | No |
Impact Rated | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Item | Standard Socket |
Description
Standard Socket, Socket Size 11.00 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Drive Size 1/2 in, Metric, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Cable Assembly, SS, 3/16" x 90 ft. (OZSS.19-90)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.323 (300A P)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1023800)
- OSG Spiral Point Tap Plug, 3 Flutes (1738401)
- MILWAUKEE TOOL 1/2 in. Drive 12mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9113)
- MILWAUKEE TOOL 1/2 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9101)
- MILWAUKEE TOOL 1/2 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9100)
- MILWAUKEE TOOL 1/4 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9036)
- MILWAUKEE TOOL 1/2 in. Drive 16mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9140)
- MILWAUKEE TOOL 1/2 in. Drive 1 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9108)
- CRAFTSMAN Surform Shaver, 7-1/4 (CMHT82542)
- Milwaukee Tool Sockets & Ratchets