Shop All Cordless Drills
Milwaukee Tool
1/2 in, 18V DC Cordless Drill, Battery Included
Mfr # 2606-22CT / 48-11-1820
Zoro # G2605963
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Number of Batteries 3
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 2.0 Ah, (2) 6.0 Ah
Product Information
- Brand Milwaukee Tool
- MFR # 2606-22CT / 48-11-1820
- Zoro # G2605963
- UPC # 045242313440
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7-1/4 in |
Overall Length | 7 1/4 in |
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (1) 2.0 Ah, (2) 6.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 3, M18 FUEL SUPER HAWG Series, No Load RPM 0 to 400/0 to 1800, Chuck Size 1/2 in, Max. Torque 500 in-lb, Battery Included (2) 2XKZ3, (1) 38D765, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 38D765, Chuck Keyless, Tool Length 7-1/4 in, Tool Weight 3 lb, Includes (1) Carrying Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL BLADE SUPER 8/12T 6LG (5PK) (ML48-00-5091)
- DRILL AMERICA 3"-8 NPT Carbon Steel Pipe Tap (DWTPT3INCH)
- KO-KEN Socket 1.1/4 6 Point 46mm 1/2 Sq. Drive (4400A-1.1/4)
- MELIN TOOL CO End Mill, Coarse-Rougher, Square, 1/2" x 2 (CCRP-1616-L)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22)
- MILWAUKEE TOOL M18 FUEL SUPER Hawg, M18 FUEL Hackzall (2808-20,2719-20)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, w/Rotary Tool (2505-22, 2460-20)
- MILWAUKEE TOOL M18 Compact 1/2" Drill Driver w/ (2) Batteries Kit (2606-22CT)
- MILWAUKEE TOOL Drill and Battery, 18V DC, 1,500 RPM (2809-20, 48-11-1865)
- MILWAUKEE TOOL Drill Kit, Cordless, 2,000 RPM, 18V DC (2407-22, 48-11-2411)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator (Tool Only) (2910-20)
- Milwaukee Tool Cordless Tools