Shop All Tool Lanyards & Tethering
Milwaukee Tool
12 ft. Self-Adhering Tape
Mfr # 48-22-8860
Zoro # G3979359
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12 in
- For Use With D-Ring Web Tethers
- Max. Working Load 35 lb
- Material Fiberglass
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8860
- Zoro # G3979359
- UPC # 045242526260
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 12 in |
Width | 1 in |
Fits Shaft Dia. | 0.05 in to 2.5 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | D-Ring Web Tethers |
Item | Tethering Sealing Tape |
Max. Working Load | 35 lb |
Material | Fiberglass |
Color | Red |
Installation Method | Manual |
Weight Capacity | 10 lb |
Attachment Point Style | Tape Wrap |
For Tool Type | Hand Tools, Power Tools |
Brand and Series | Milwaukee Tool |
Tethering Component | Attachment Point |
Tool End Connection | Tape-On |
Strap Color | Red |
Tool Attachment Method | Tape-On |
Description
Tethering Sealing Tape, Attachment Point Style Tape Wrap, Color Red, D-Ring Material Not Applicable, Strap Color Red, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 10 lb, Width 1 in, For Tool Type Hand Tools, Power Tools, Material Fiberglass, Length 12 in, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Wr, Socket, Off, 6P, 1-5/8, 276A (276A)
- ECLIPSE TOOLS Replacement Die, 2 AWG (902-480-DIE-AWG2)
- STARRETT Depth Rod, 0-1", 449 Depth Micrometer (PT99115)
- PROTO 11 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (J244G)
- MILWAUKEE TOOL 15 lb. Locking Tool Lanyard (48-22-8815)
- MILWAUKEE TOOL 35 lb. Locking Tool Lanyard (48-22-8850)
- MILWAUKEE TOOL Tool Lanyard, 6 pk, 10 lb., 36-5/16" L (48-22-8810X6)
- MILWAUKEE TOOL 3 pc. 10 lb. Quick-Connect Accessory (48-22-8823)
- MILWAUKEE TOOL 5 pc. 2 lb. 3/4 in. Split Ring (48-22-8880)
- MILWAUKEE TOOL Lineman's Tool Hang Strap (48-22-8297)
- IRONWEAR Tool Lanyard w/ Self-Locking Steel Carabiner & Adjustable Clamp (2601)
- Milwaukee Tool Tool Lanyards & Tethering