Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate
Mfr # 49-66-6207
Zoro # G701259476
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 13/16 in
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6207
- Zoro # G701259476
- UPC # 045242581535
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 13/16 in |
Size | 13/16" |
Socket Depth | Standard |
Socket Length | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Standard Impact Socket |
Non-Sparking | No |
Impact Rated | Yes |
Locking | No |
Measurement Type | SAE |
Socket Shape | 6-Point |
Insulated | No |
Standards | ASME |
Drive Type | Impact |
Bolt Clearance | 3/4 in |
Finish | Black Phosphate |
Tether Ready | No |
Non-Magnetic | Yes |
Wall Thickness | 1/8 in |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Description
Standard Impact Socket, Socket Size 13/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Standard, Socket Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS - F3 BRANDS Hopkins - F3 Brands 05068 3 Piece Plastic Funnel Set (5068)
- HOUGEN 1-1/16 in. x 2 in. 12,000-Series Annular Cutter (12234)
- STARRETT Cross Test/Plumb Level, 3 In, 2 Vials (134)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 7/8 and 11/16-Inch (66014)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6212)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 5/16 in Size, Standard Socket, Black Phosphate (49-66-6215)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 7/8 in Size, Standard Socket, Black Phosphate (49-66-6208)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 38 mm Size, Standard Socket, Black Phosphate (49-66-6602)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6110)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 8 mm Size, Standard Socket, Black Phosphate (49-66-6132)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 16 mm Size, Standard Socket, Black Phosphate (49-66-6248)
- Milwaukee Tool Impact Sockets