Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6294
Zoro # G401259455
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 33 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6294
- Zoro # G401259455
- UPC # 045242582402
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 33 mm |
Size | 33mm |
Socket Length | 3 5/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Socket Shape | 6-Point |
Bolt Clearance | 1 13/16 in |
Finish | Black Phosphate |
Standards | ASME |
Locking | No |
Non-Magnetic | Yes |
Tether Ready | No |
Non-Sparking | No |
Impact Rated | Yes |
Insulated | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Measurement Type | Metric |
Wall Thickness | 3/16 in |
Drive Type | Impact |
Description
Deep Impact Socket, Socket Size 33 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-569 Sledge Hammer, 4 Lb, 16" Wood Handle (84-569)
- ETTORE Scrapemaster Replacement Carbon Blades 4 Inch, 10PK (1999)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 7/16", Universal (13221)
- CAPRI TOOLS 1/4 in Drive 15 mm 12-Point Metric Shallow Socket (CP16152)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 26 mm Size, Deep Socket, Black Phosphate (49-66-6287)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6295)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6289)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 24 mm Size, Deep Socket, Black Phosphate (49-66-6285)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 41 mm Size, Deep Socket, Black Phosphate (49-66-6416)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/32 in Size, Standard Socket, Black Phosphate (49-66-6101)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- Milwaukee Tool Impact Sockets