Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6283
Zoro # G201259594
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 22 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6283
- Zoro # G201259594
- UPC # 045242582297
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 22 mm |
Size | 22mm |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Sparking | No |
Measurement Type | Metric |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Impact Rated | Yes |
Socket Shape | 6-Point |
Insulated | No |
Bolt Clearance | 1 5/16 in |
Non-Magnetic | Yes |
Tether Ready | No |
Drive Type | Impact |
Finish | Black Phosphate |
Wall Thickness | 1/8 in |
Standards | ASME |
Locking | No |
Description
Deep Impact Socket, Socket Size 22 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wobble Extension Set 1/4" Dr, 1 1/2 in, 2 in, 4 in, 6 in, 10 in, 14 in L, 6 Pieces, Chrome (40936)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- OLFA Concealed Blade Safety Knife SK-10 (1096854)
- CLESCO 5/16" ID Motor Shaft Arbor Small Type - Economy Style, A-325 (A-325)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate (49-66-6288)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6294)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6284)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-7813)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9 mm Size, Standard Socket, Black Phosphate (49-66-6133)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 50 mm Size, Standard Socket, Black Phosphate (49-66-6388)
- TEKTON 1/2 Inch Drive x 8 mm Deep 6-Point Impact Socket (SID23108)
- Milwaukee Tool Sockets & Ratchets