Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 20 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6281
Zoro # G201259426
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 20 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6281
- Zoro # G201259426
- UPC # 045242582273
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 20 mm |
Size | 20mm |
Socket Length | 3 5/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Locking | No |
Finish | Black Phosphate |
Drive Type | Impact |
Standards | ASME |
Impact Rated | Yes |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Bolt Clearance | 1 1/4 in |
Insulated | No |
Socket Shape | 6-Point |
Measurement Type | Metric |
Tether Ready | No |
Wall Thickness | 1/8 in |
Non-Sparking | No |
Non-Magnetic | Yes |
Description
Deep Impact Socket, Socket Size 20 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series (99079-09-06)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/4"x1/4" x1/4" (718SDL)
- WESTWARD Precision Hex Screwdriver 3/32 in Round (401L64)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD33/64)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 30 mm Size, Deep Socket, Black Phosphate (49-66-6291)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6274)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6293)
- MILWAUKEE TOOL 3/4 in Drive Standard Impact Socket 35 mm Size, Standard Socket, Black Phosphate (49-66-6373)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/16 in Size, Standard Socket, Black Phosphate (49-66-6211)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6296)
- WESTWARD 1/4 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (4LXW2)
- Milwaukee Tool Impact Sockets