Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6280
Zoro # G201767211
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 19 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6280
- Zoro # G201767211
- UPC # 045242582266
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 19 mm |
Size | 19mm |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Finish | Black Phosphate |
Insulated | No |
Standards | ASME |
Impact Rated | Yes |
Wall Thickness | 1/8 in |
Bolt Clearance | 1 5/16 in |
Socket Shape | 6-Point |
Drive Type | Impact |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Non-Magnetic | Yes |
Non-Sparking | No |
Measurement Type | Metric |
Tether Ready | No |
Locking | No |
Description
Deep Impact Socket, Socket Size 19 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Timer (TT246273666G)
- GREENLEE Fiberglass Fishtape, 100ft, Non-Conductive (FTXF-100)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- WESTWARD 1/2 in Drive Impact Socket Bit 14 mm, Metric (4LZF3)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 36 mm Size, Deep Socket, Black Phosphate (49-66-6297)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 26 mm Size, Deep Socket, Black Phosphate (49-66-6287)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6355)
- MILWAUKEE TOOL 3/4 in Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6372)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6510)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4062R)
- Milwaukee Tool Sockets & Ratchets