Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6277
Zoro # G401259622
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 16 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6277
- Zoro # G401259622
- UPC # 045242582235
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 16 mm |
Size | 16mm |
Socket Length | 3 5/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Sparking | No |
Bolt Clearance | 1 5/16 in |
Measurement Type | Metric |
Tether Ready | No |
Finish | Black Phosphate |
Standards | ASME |
Non-Magnetic | Yes |
Drive Type | Impact |
Locking | No |
Insulated | No |
Wall Thickness | 1/8 in |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Impact Rated | Yes |
Socket Shape | 6-Point |
Description
Deep Impact Socket, Socket Size 16 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC DIE GRINDER STRAIGHT 1/4" 30000 RPM (CP876)
- GEARWRENCH 10 Piece Torx® Dual Material Screwdriver Set in Foam Storage Tray (GWMSSCRTX)
- MILWAUKEE TOOL 1/4 in. Drive 9/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9015)
- SUPERCUT 124-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (446180)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate (49-66-6271)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 30 mm Size, Deep Socket, Black Phosphate (49-66-6291)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6273)
- MILWAUKEE TOOL 3/4 in Drive Standard Impact Socket 1 5/16 in Size, Standard Socket, Black Phosphate (49-66-6312)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET 17mm, 19mm, 21mm Size, Deep Socket, Black Phosphate (49-66-7025)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 21 mm Size, Standard Socket, Black Phosphate (49-66-6144)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038MD)
- Milwaukee Tool Impact Sockets