Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6225
Zoro # G701259582
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 11/16 in
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6225
- Zoro # G701259582
- UPC # 045242581719
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 11/16 in |
Size | 11/16" |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Sparking | No |
Non-Magnetic | Yes |
Wall Thickness | 1/8 in |
Insulated | No |
Standards | ASME |
Drive Type | Impact |
Socket Shape | 6-Point |
Measurement Type | SAE |
Impact Rated | Yes |
Tether Ready | No |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Bolt Clearance | 1 1/8 in |
Locking | No |
Finish | Black Phosphate |
Description
Deep Impact Socket, Socket Size 11/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, 1/4", Torx TR/Security, T30 (1837429)
- HHIP 6 X 12 X 58 Quick Acting Knurling Tool (2220-0022)
- WESTWARD 3.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN7)
- EAZYPOWER Slotted Power Bit, 6-8, 2" (73350/B)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6222)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6231)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6232)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6256)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6333)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6343)
- CAPRI TOOLS 118 Stubby Impact Socket, 12 Drive, 6Point, SAE (CP55461)
- Milwaukee Tool Sockets & Ratchets