Shop All Impact Sockets
Milwaukee Tool
1/2" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate
Mfr # 49-66-6271
Zoro # G101259380
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Socket Size 10 mm
- Number of Points 6
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6271
- Zoro # G101259380
- UPC # 045242582174
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 10 mm |
Size | 10mm |
Socket Depth | Deep |
Socket Length | 3 5/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Socket Shape | 6-Point |
Non-Sparking | No |
Wall Thickness | 1/8 in |
Drive Type | Impact |
Impact Rated | Yes |
Non-Magnetic | Yes |
Bolt Clearance | 15/16 in |
Measurement Type | Metric |
Tether Ready | No |
Locking | No |
Finish | Black Phosphate |
Insulated | No |
Standards | ASME |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Description
Deep Impact Socket, Socket Size 10 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- KRAFT TOOL Co. CF064PF 16 in. x 3-1/8 in. Magnesium Hand Float with ProForm Handle, 6PK (CF064PF-6)
- LEVEL 5 TOOLS Skimming Blade Handle, 52" - 90 (4-943)
- POWERMATIC Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 18 in Swing, Variable Speed (1792800B)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6278)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6270)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6237)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6260)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 26 mm Size, Deep Socket, Black Phosphate (49-66-6287)
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Deep Impact Socket (CP51210)
- Milwaukee Tool Sockets & Ratchets