Shop All Snips
Milwaukee Tool
12" Classic Tinner
Mfr # 48-22-4002
Zoro # G0059468
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Action Left/Right/Straight
- Overall Length 12 in
- Material Steel
- Features Bolt-Lock Technology Means Blades Will Not Loosen From Use, All-Metal Contoured Handles for Durability and Comfort, Forged for Durability and Long Blade Life, Rust Resistant
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4002
- Zoro # G0059468
- UPC # 045242350292
- Country of Origin China
- Category Snips
Dimensions
Overall Length | 12 in |
Cutting Length | 3 in |
Description
Tinners Snip, Blade Material Steel, Cutting Capacity 20 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Left, Right, Straight, Cutting Edge Type Non-Serrated, Cutting Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pin-.334X3.75 Large Adapter 884 (10946)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- WRIGHT TOOL Flare Nut Wrench 6 Point Black Industria (31614)
- MILWAUKEE TOOL P/M Sleeve Bearing (42-40-0580)
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 5 in L Cut, Left, Straight Cut, Steel Blade, Ergonomic Handle, Red Handle (48-22-4510)
- MILWAUKEE TOOL Straight Cutting Offset Aviation Snips (48-22-4532)
- MILWAUKEE TOOL 16" Bulldog Tinner (48-22-4001)
- MILWAUKEE TOOL Smooth Blade Insulation Knife (48-22-1921)
- MILWAUKEE TOOL Right Cutting Offset Aviation Snips (48-22-4522)
- MILWAUKEE TOOL Right Cutting Right Angle Snips (48-22-4521)
- CRAFTSMAN HVAC Long cut Tin Snips, 3 (CMHT73564)
- Milwaukee Tool Snips