Shop All Nut Setters and Bit Holders
Milwaukee Tool
11mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk)
Mfr # 49-66-4611
Zoro # G707374029
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Chamfered Edge, Color-Coded Bands, Magnetic Nut Driver, Optimized Shock Zone Absorbs Peak Torque
- Fastening Size 11 mm
- Overall Length 2 9/16 in
- Material Alloy Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-4611
- Zoro # G707374029
- UPC # 045242610099
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Fastening Size | 11 mm |
Overall Length | 2 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Features | Chamfered Edge, Color-Coded Bands, Magnetic Nut Driver, Optimized Shock Zone Absorbs Peak Torque |
Material | Alloy Steel |
Measurement System | English/Imperial |
Impact Rated | Yes |
Item | Magnetic Nut Driver |
Finish | Unfinished |
Number of Nutsetters Included | 1 |
Slide to Clean | No |
Description
Magnetic Nut Driver, Measurement System English/Imperial, Fastening Size 11 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Finish Unfinished, Material Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Milwaukee(R)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/2-13 2 Flt. Drill'N'Tap (007540AS)
- DOTCO Rotar Blade For Grinder No12R0410-18 (1343PT)
- KIPP Pull Handles oval with thru hole (K0204.11202706)
- K-TOOL INTERNATIONAL 1/2" Drive, 9/16" SAE Socket, 6 Points (KTI-23118)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/4" (49-66-4532)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (49-66-4503)
- MILWAUKEE TOOL SHOCKWAVE 5/16" Insert Nutdriver (3 Pk) (49-66-4513)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/2" - 1PK (49-66-4537)
- MILWAUKEE TOOL 5 pc. SHOCKWAVE Impact Duty Conduit Reaming Bit Holder and Insert Bit Set (48-32-2350)
- MILWAUKEE TOOL 6mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4606)
- KLEIN TOOLS Power Nut Setter, Magnetic, 3 pc Set (65411PK3)
- Milwaukee Tool Screwdrivers and Nutdrivers