Shop All Angle Grinders & Accessories
Milwaukee Tool
11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-Lock
Mfr # 6141-31
Zoro # G7112458
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4 1/2 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 11
Product Information
- Brand Milwaukee Tool
- MFR # 6141-31
- Zoro # G7112458
- UPC # 045242483082
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Tool Length | 13 13/16 in |
Cord Length | 8 ft |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 13 1/8 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 13 1/8 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Electrical Protection Burst-Protection, Lock-Off Switch No, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 34mm (894 34)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Contractor (65743GRA)
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 3 Inch Long - 6mm Dia, PK 25 (BP303D-25B)
- 3M Air Orbital Sander, 1.1 lb, 0.27hp, 0.19 in (60440241952)
- MILWAUKEE TOOL Vacuum Assisted Dust Extractor (5261-DE)
- MILWAUKEE TOOL M18 FUEL 5 in. Flathead Braking Grinder with No-Lock Paddle Switch (Tool Only) (2886-20)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, Paddle Switch (2485-22, 48-11-2460)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, 5.5 lb (2880-22, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with Lock-On Slide Switch (Tool Only) (2881-20)
- MILWAUKEE TOOL M18 Brushless 4-1/2 in. / 5 in. Cut-Off Grinder with Paddle Switch (Tool Only) (2686-20)
- MILWAUKEE TOOL Angle Grinder Adapter (Small) (49-56-7103)
- Milwaukee Tool Angle Grinders & Accessories