Shop All Sander Grinders & Accessories
Milwaukee Tool
11 Amp 5" Small Angle Grinder Trigger Grip, AC/DC, No Lock
Mfr # 6121-31A
Zoro # G3635405
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Nominal Amps 11
- Wheel Dia. 5 in
- Speed Type Single
Product Information
- Brand Milwaukee Tool
- MFR # 6121-31A
- Zoro # G3635405
- UPC # 045242241477
- Country of Origin China
- Category Sander Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 15 19/32 in |
Cord Length | 8 ft |
Overall Length | 15 1/2 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 15 1/2 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Electrical Protection Burst-Protection, Double Insulated, Overload Protection, Soft Start
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1604707)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 13/16 in L (54TM32)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87884CLB103050)
- MILWAUKEE TOOL 5/8”-11 - M10 x 1.25 Thread Adapter (48-03-1005)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33D)
- MILWAUKEE TOOL GRINDER ONLY 18V FUEL 4-1/2"/5" SLIDE (ML2881-20)
- MILWAUKEE TOOL Angle Grinder, 7"/9" wheel diameter, 15 amp, 120V, Lock-On (6088-30)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Paddle, No-Lock (6117-31)
- DEWALT 7" 8,500 4.9 HP Angle Grinder (DWE4597)
- Milwaukee Tool Sanders & Accessories