Shop All Drain Cleaning Machines
Milwaukee Tool
100 ft Cordless Drain Cleaning Machine, 18.0
Mfr # 2775A-211, 48-11-1865
Zoro # G3635546
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Run 100 ft
- Voltage 18 V
- Chuck Type Keyless
- Includes SWITCH PACK(TM) Drum, Anchor Cable, (2) Batteries, Drop Head Cable, Charger
Product Information
- Brand Milwaukee Tool
- MFR # 2775A-211, 48-11-1865
- Zoro # G3635546
- UPC # 045242004560
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Cable Size | 5/16 in |
Cable Diameter Included - Cable A | 5/16 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Maximum Drain Line Inside Diameter | 4 in |
Description
Drain Gun Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter Included - Cable A 5/16 in, Number of Augers Included 1, Battery Capacity 5 Ah, Power Source Cordless, Battery Model Number 35GJ99, 54DM19, Charger Model Number 23Y581, Chuck Type Keyless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Masonry Chisel, 1/2 In. x 8 In. (10505)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 38138 (38138)
- MILWAUKEE TOOL Storage Bag for Track Saw Guide Rails (48-08-0576)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1500-P)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK 5/8" Sectional Drum System Kit (2775E-211)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine for 5/8“ - ¾“ Cable (MXF500-1CP)
- MILWAUKEE TOOL 200 ft Cordless Drain Cleaning Machine, 18.0 V (2871A-22)
- MILWAUKEE TOOL Toilet Auger and Cable (3574-21, 48-53-3574)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (2571-21, 48-11-2430)
- MILWAUKEE TOOL M12™ AIRSNAKE™ Drain Clean Air Gun Kit w M12™ XC REDLITHIUM™ Battery (2572B-21, 48-11-2402)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Cable. (SV-D)
- Milwaukee Tool Drain Cleaning Equipment