Shop All Glass Cutters
Milwaukee Tool
10" Smooth Jaw Pliers
Mfr # 48-22-6550
Zoro # G1625749
$18.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With Pipes
- Wire Stripper No
- Cut Serrated
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6550
- Zoro # G1625749
- UPC # 045242518791
- Country of Origin China
- Category Glass Cutters
Dimensions
Jaw Length | 1 3/8 in |
Jaw Width | 1/2 in |
Overall Length | 10 in |
Description
Smooth Jaw Pliers, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Smooth, Overall Length 10 in, Maximum Jaw Opening 2 in, Jaw Width 1/2 in, Jaw Length 1 3/8 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features Forged Strength, Optimized Tongue and Groove Design, Reaming Head, Rust Protection, For Use With Pipes, Handle Color Red, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, SDS Max, L 12 In., W 1 In. (22UV14)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6508)
- KRAFT TOOL Replacement Tines for Flat Wire Texture (CC200-10)
- VERMONT GAGE #54 Black/Gold Jobber Length Drill Bit (501305500)
- FLETCHER-TERRY Six-Wheel Glass Cutter (01-511)
- CHEMGLASS Glass Cutter, 11 In (CG-1179-20)
- BIG HORN Professional Heavy Duty Diamond Tip Glass Cutter (19262)
- HYDE Carbide Wheel Glass Cutter (45700)
- WHEELER-REX Wheeler-Rex 828-79014 1-4 Inch-1 Incho.D. Glass Cutter (828-79014)
- WHEELER-REX Wheeler-Rex 828-69012 Glass Tube Cutter (828-69012)
- FLETCHER TERRY 140 Deg Tungsten Carbide Gold-Tip Designer II Fluid Glass Cutter (01-711)
- Milwaukee Tool Cutting and Shaping Tools