Shop All Tool Lanyards & Tethering
Milwaukee Tool
10 lb. Extended Reach Locking Tool Lanyard
Mfr # 48-22-8811
Zoro # G3907825
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools, Power Tools
- Max. Working Load 10 lb
- Color Black, Red
- Line Material Nylon
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8811
- Zoro # G3907825
- UPC # 045242505647
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 54 7/16 in |
Max. Working Length | 54 in |
Maximum Working Length | 54 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Power Tools |
Item | Tool Lanyard |
Max. Working Load | 10 lb |
Color | Black, Red |
Line Material | Nylon |
Includes | (1) Locking Lanyard |
Hardware | Carabiner |
Hardware Material | Steel |
Brand and Series | Milwaukee |
Tool End Connection | Carabiner |
Tether Style | Elastic |
Anchorage End Material | Steel |
Anchorage End Connection | Carabiner |
Weight Capacity | 10 lb |
Tethering Component | Tether |
For Tool Type | Hand Tools, Power Tools |
Description
Tool Lanyard, Color Black, Red, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Power Tools, Maximum Working Length 54 in, Tool End Connection Carabiner, Hardware Material Steel, Includes (1) Locking Lanyard, Tether Style Elastic, Tethering Component Tether, Weight Capacity 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNR4)
- CS UNITEC Non Sparking Hammer, Double Face, 0.25 lb, Aluminum Bronze (EX103U-0025A)
- GLOBAL INDUSTRIAL All-in-One Package Opener (412407)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 6 (84407)
- MILWAUKEE TOOL 10 lb. Locking Tool Lanyard (48-22-8810)
- MILWAUKEE TOOL 10 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8812)
- MILWAUKEE TOOL Lineman's Tool Hang Strap (48-22-8297)
- MILWAUKEE TOOL 5 pc. 2 lb. D-Ring Web Attachment (48-22-8870)
- MILWAUKEE TOOL Tool Lanyard, 6 pk, 15 lb., 36-5/16" L (48-22-8815X6)
- MILWAUKEE TOOL 35 lb. Locking Tool Lanyard (48-22-8850)
- SAFE KEEPER Tool Lanyard, TL01NB-SK (TL01NB-SK)
- Milwaukee Tool Tool Lanyards & Tethering