Shop All Locking Pliers
Milwaukee Tool
10 in Torque Lock Plain Grip Locking Plier
Mfr # 48-22-3510
Zoro # G7514814
product price: $14.97
/ea
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, One-Handed Release, Screwdriver Through-Hole
- Handle Type Plain
- Jaw Length 1 1/4 in
- Jaw Width 5/8 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3510
- Zoro # G7514814
- UPC # 045242324996
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 5/8 in |
Overall Length | 10 in |
Length | 10" |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Flat, Handle Style Plain, Handle Opening Type Lever, Overall Length 10 in, Maximum Jaw Opening 1 3/4 in, Jaw Length 1 1/4 in, Includes Wire Cutter No, Grip Style Plain, Tether Ready Yes, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM), Application Milwaukee Torque Lock Locking Tools Provide faster tool setup and more locking force for the professional tradesmen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Fluid Extractor/Dispenser, 1.5L (LIN616)
- KLEIN TOOLS Drill Tap, 1/4-20 (32242)
- APEX TOOL GROUP Wiss WKAR2 Auto-Retracting Safety Utility Knife (WKAR2)
- KRAFT TOOL Blue Steel Trowel-10 Rivets, 18"x4 (CF729BPF-10R)
- MILWAUKEE TOOL 10 in. Max Bite Locking Pliers (ML48-22-3610)
- MILWAUKEE TOOL 5 in Torque Lock Locking Plier (48-22-3422)
- MILWAUKEE TOOL 9 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3409)
- MILWAUKEE TOOL 7 in Torque Lock Plain Grip Locking Plier (48-22-3507)
- MILWAUKEE TOOL 7 in Torque Lock Locking Plier (48-22-3421)
- MILWAUKEE TOOL 10 in Torque Lock Locking Plier (48-22-3610)
- MILBAR Retaining Ring Pliers, 5-1/2In, Internal (1R)
- Milwaukee Tool Locking Pliers