Shop All Circular Saw Blades
Milwaukee Tool
10" 80T Ultra Fine Finish Circular Saw Blade
Mfr # 48-40-1032
Zoro # G7345200
product price: $52.97
/ea
$52.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Teeth 80
- Max. RPM 7000
- Tooth Grind ATB
- Diamond Knockout No
Product Information
- Brand Milwaukee Tool
- MFR # 48-40-1032
- Zoro # G7345200
- UPC # 045242512102
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Blade Dia. | 10 in |
Cutting Depth | 4" |
Arbor Size | 5/8 in |
Cut Width | 0.095 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Series 48-40, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 12 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Angle Battery Nut Pliers (4613)
- PROTO Satin Flare-Nut Wrench 10 x 12 mm - 6 Point (J3710M)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38120)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T (48-40-1232)
- MILWAUKEE TOOL 8-1/4" 40T Fine Finish Circular Saw Blade (48-40-0822)
- MILWAUKEE TOOL 10" 40T General Purpose Circular Saw Blade (48-40-1024)
- MILWAUKEE TOOL 7 1/4 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4235)
- MILWAUKEE TOOL 14 in. Segmented Asphalt and Green Concrete Cutting Blade (49-93-7240)
- MILWAUKEE TOOL 8 in Metal & Stainless Cutting Circular Saw Blade (5/8 in Arbor) (48-40-4515)
- MALCO VCB2 EV 10 in. Vinyl Siding & Fencing Cutting Circular Saw Blade (VCB2 EV)
- Milwaukee Tool Circular Saw Blades