Shop All Circular Saw Blades
Milwaukee Tool
10" 50T Combination Circular Saw Blade
Mfr # 48-40-1026
Zoro # G7347343
product price: $37.97
/ea
$37.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Teeth 50
- Blade Type Combination
- Cutting Depth 4"
- Max. RPM 7000
Product Information
- Brand Milwaukee Tool
- MFR # 48-40-1026
- Zoro # G7347343
- UPC # 045242512188
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Cutting Depth | 4" |
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Cut Width | 0.095 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Series 48-40, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 50, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 12 Degrees , Tooth Grind ATB, FTG, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Stem Puller, Rubber Boot (00040R)
- CAPRI TOOLS 1/4 in x 5/16 in Super-Thin Open End Wrench (11850-14516)
- DRILL AMERICA m18x2.5 1-1/2"OD HSS Round Die (DWTMR112-18X2.5)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Blue, 15.5" W x 18" D x 34" H (32H866)
- MILWAUKEE TOOL 8-1/2" 60T Fine Finish Circular Saw Blade (48-40-0826)
- MILWAUKEE TOOL 7-1/4" 24T Framing Circular Saw Blade (48-40-0720)
- MILWAUKEE TOOL 12" 80T Fine Finish Circular Saw Blade (48-40-1224)
- MILWAUKEE TOOL 12" 44T General Purpose Circular Saw Blade (48-40-1220)
- MILWAUKEE TOOL 10" 24T Ripping Circular Saw Blade (48-40-1020)
- MILWAUKEE TOOL 6 7/8 in. 36 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4225)
- FREUD Safety Dado Sets, 8 (SD308)
- Milwaukee Tool Power Saw Blades