Shop All Core Drill Bits
Milwaukee Tool
1" x 12" Diamond Premium Wet Core Bit Extension
Mfr # 48-17-4010
Zoro # G1836390
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 12 in
- Thread Size 5/8-11
- Application Pre-Stressed Cured Concrete
- Size (In.) 1
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-4010
- Zoro # G1836390
- UPC # 045242357116
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 12 in |
Thread Size | 5/8-11 |
Size (In.) | 1 |
Drilling Length (In.) | 12 |
Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Bit Extension |
Application | Pre-Stressed Cured Concrete |
For Use With | Milwaukee Premium Wet Core Bits |
Sub Brand | Milwaukee |
Description
Core Bit Extension, 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Torx 2 in. L Drive Bit Set Black Oxide 6 pc (DTV2-S6)
- OSG Spiral Point Tap, Plug, 3 (2812800)
- STAHLWILLE TOOLS Rubber composition hammer d.90 mm 1220 g (70140004)
- OLFA Rotary Straight Blade, 28mm W, PK10 (RB28-10)
- MILWAUKEE TOOL 1-1/2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4015)
- MILWAUKEE TOOL 3" x 12" Diamond Premium Wet Core Bit Extension (48-17-4030)
- MILWAUKEE TOOL 2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4020)
- MILWAUKEE TOOL 4 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5434)
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- MILWAUKEE TOOL 6 in. Diamond Ultra Wet Core Bit (48-17-5060)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- Milwaukee Tool Drill Bits