Shop All Drain Cleaning Accessories
Milwaukee Tool
1" Spade Bit Attachment w/ RUST GUARD Plating
Mfr # 48-53-2683
Zoro # G2764820
original price:
$19.99
9% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Size 1 in
- For Use With Drain Cleaning Machines
- size 1"
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-2683
- Zoro # G2764820
- UPC # 045242503827
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 1 in |
size | 1" |
Connection Size | 2 in, 4 in |
Overall Length | 1 in |
Minimum Drain Line Inside Diameter | 2 in |
Maximum Drain Line Inside Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spade Cutter |
Material | Steel |
For Use With | Drain Cleaning Machines |
Drain Line Capacity I.D. | 2 in to 4 in |
Number of Blades | 1 |
Number of Pieces | 1 |
Features | Rust Protection |
Compatible Cleaner Series | M18 Drum Machines |
Head Type | Spade Cutter |
Tool Series | RUST GUARD |
Product Type | Cutters |
Cutter Type | Spade Cutter |
Compatible Cleaner Manufacturer Part Number | 2818-20, 2871-20 |
Compatible Cable Core Type | Inner Core |
Application | MILWAUKEE Coupling Cables, RUST GUARD Plated Cables |
Description
Spade Cutter, Head Type Spade Cutter, Compatible Cleaner Series M18 Drum Machines, Connection Size 2 in, 4 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application MILWAUKEE Coupling Cables, RUST GUARD Plated Cables, Compatible Cable Core Type Inner Core, Cutter Type Spade Cutter, Features Rust Protection, For Use With Drain Cleaning Machines, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Leveling Mount, Dia.: 8" (5C030)
- CHICAGO PNEUMATIC DRILL 3/8" HD PISTOL JACOB CHUCK (CP9285C)
- KRAFT TOOL Rasp, Metal, For Drywall and Wallboard (DC135)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 11/16" x 2" (HML.11/16)
- MILWAUKEE TOOL 3/4 in. x 50 ft. Inner Core Drum Cable (48-53-2450)
- MILWAUKEE TOOL Head Attachment Kit For 7/8" Sectional Cable (48-53-3840)
- MILWAUKEE TOOL 5/8 in. x 25 ft. Inner Core Drum Cable (48-53-2325)
- MILWAUKEE TOOL Straight Auger For 7/8" Sectional Cable (48-53-3830)
- MILWAUKEE TOOL 2 in. Root Cutter for 7/8 in. Sectional Cable (48-53-3825)
- MILWAUKEE TOOL 3/8 in. x 100 ft. Inner Core Drum Cable (48-53-2777)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- Milwaukee Tool Drain Cleaning Accessories