Shop All Pipe & Tubing Cutters
Milwaukee Tool
1" Mini Copper Tubing Cutter
Mfr # 48-22-4251
Zoro # G7559032
original price:
$24.65
2% off
new price: $23.97
/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cuts Copper
- Includes Extra Blade
- Features Chrome Rollers; Proprietary Adjustment Mechanism; Easy Grip Knob; 5X Longer Life
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4251
- Zoro # G7559032
- UPC # 045242348169
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Details
Promotion Restriction | Not eligible for promotion |
Cutting Capacity | 1/8" to 1-1/8" |
Cuts | Copper |
Includes | Extra Blade |
Features | Chrome Rollers; Proprietary Adjustment Mechanism; Easy Grip Knob; 5X Longer Life |
Item | Mini Cutter,1" |
Description
Mini Cutter,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONIC TRADING CO PURSONIC Towel Warmer Rack 10 Round Bars (TW350)
- KIPP Tube clamps swivel base aluminum (K0490.512)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 80 (40812)
- KOHLER Pitch R/T Sequential Valve Trim (TS74042-4-2MB)
- MILWAUKEE TOOL 1/2" Mini Copper Tubing Cutter (48-22-4250)
- MILWAUKEE TOOL 3/4" Mini Copper Tubing Cutter (48-22-4258)
- MILWAUKEE TOOL 1" Close Quarters Tubing Cutter (48-22-4262)
- MILWAUKEE TOOL Tubing Cutter for PEX, Plastic and Rubber (48-22-4204)
- MILWAUKEE TOOL 2-3/8 in. Ratcheting Pipe Cutter (48-22-4215)
- MILWAUKEE TOOL Replacement Cutter Wheels (2-Piece) (48-22-4256)
- RIDGID RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines (92510)
- Milwaukee Tool Plumbing Tools