Shop All Hammer Drill Bits
Milwaukee Tool
1 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit
Mfr # 48-20-4100
Zoro # G303457935
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Spline
- Decimal Equivalent 1
- Material Carbide Tipped
- Overall Length 16 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-4100
- Zoro # G303457935
- UPC # 045242102907
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 16 in |
Flute Length | 5 |
Maximum Drilling Depth | 11 in |
Drilling Depth | 10 |
Drill Bit Dimension Type | Percussion |
Shank Dia. (In.) | 0.375 |
Drill Bit Size | 1 in |
Length | 16 |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spline Bit |
Shank Type | Spline |
Decimal Equivalent | 1 |
Material | Carbide Tipped |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drill |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Spline |
Primary Material Application | Concrete |
Description
Spline Drill Bit, Spline, 1 in, Carbide, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Shank Hex Size Not Applicable, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with Lock-On Slide Switch (Tool Only) (2881-20)
- HARDIN Arm Bracket Attachment for Pipe Polisher HPG-331 (HPG-ARM/BRKT)
- ZORO SELECT 29pc. 118 Degrees Drill Bit Set (450-000029B)
- CHICAGO-LATROBE Screw Machine Drill Bit, #4 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50859)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1-1/8x17 In (48-20-3964)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x8 In (48-20-7210)
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit 5/32x4x6 (48-20-9001)
- MILWAUKEE TOOL 5/8 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4305)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/2x18 In (48-20-7477)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 9/16" X 4" X 6" (48-20-7381)
- RELTON Multiple Cutter Hammer Bit 1" X 48" Pyramid Point - Spline (P202-16-54)
- Milwaukee Tool Drill Bits