Shop All Impact Socket Sets
Milwaukee Tool
1 in Drive Impact Socket Set, Metric, SAE, 7 pcs
Mfr # 49-66-7840
Zoro # G210087775
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1 in
- Measurement Type Metric, SAE
- Finish Black Phosphate
- Number of Pieces 7
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7840
- Zoro # G210087775
- UPC # 045242826902
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1 in |
Socket Length | 1 in |
Socket Size Range | 13/16 to 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric, SAE |
Finish | Black Phosphate |
Number of Pieces | 7 |
Item | Impact Socket Set |
Drive Type | Impact |
Impact Rated | Yes |
Description
Impact Socket Set, Black Phosphate, 1 in, Impact Rated Yes, Socket Length 1 in, Standard Socket Count/Style (2) 6-Point, Deep Socket Count/Style (3) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- FEIN Carbon Brush (31348047000)
- WESTWARD Combination Wrench, 1-1/2", SAE, 12 pt. (54RZ39)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Phosphate, 29-Piece (49-66-7016)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, SAE, 43 pc. pcs (49-66-7009)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7019)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7017)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, SAE, 10 pc. pcs (49-66-7000)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, Metric, Black Phosphate, 29-Piece (49-66-7015)
- URREA 3/8" Drive Short Socket, SAE, 9 pcs (72102)
- Milwaukee Tool Sockets & Ratchets