Shop All Annular Cutters
Milwaukee Tool
1-7/8" Threaded Steel Hawg Cutter
Mfr # 49-57-1875
Zoro # G6569035
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Threaded Hole
- Application Mild Steel, Stainless Steel
- Cutter Material Carbide
- Cutting Depth 2 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-1875
- Zoro # G6569035
- UPC # 045242202454
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 1 7/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 7/8 in |
Shank Thread Size | M18 x 1.5 in |
Shank Diameter | 3/4 in |
For Chuck Size | MT3 |
Maximum Cutting Depth | 2 in |
Description
Annular Cutter, Carbide, Bright, 1 7/8 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 19 mm Size 12 pt Standard Depth, Black Oxide (J77519MP)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- LENOX 9" L x 12/16 TPI Bi-metal Reciprocating Saw Blade, 25 PK (1954462)
- DASCO PRO Cold Chisel, 1" Tip x 12" L (419)
- MILWAUKEE TOOL 1-13/16" Threaded Steel Hawg Cutter (49-57-1812)
- MILWAUKEE TOOL 5-1/2" Threaded Steel Hawg Cutter (49-57-5500)
- MILWAUKEE TOOL 2-9/16" Threaded Steel Hawg Cutter (49-57-2560)
- MILWAUKEE TOOL 1-3/16" x 2" Annular Cutter (49-59-2119)
- MILWAUKEE TOOL 1-13/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-1814)
- MILWAUKEE TOOL 1-5/8" Threaded Steel Hawg Cutter (49-57-1625)
- DEWALT UF OSC BLD CW 1-1/4 in., 3PK (DOU125JBW3)
- Milwaukee Tool Annular Cutters