Shop All Annular Cutters
Milwaukee Tool
1-3/8" x 2" Annular Cutter
Mfr # 49-59-2138
Zoro # G4926537
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-2138
- Zoro # G4926537
- UPC # 045242207985
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 1 3/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 3/8 in |
For Chuck Size | 3/4 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.375 |
Finish - Machining | Black Oxide |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
For Tool Type | Magnetic Drill Presses |
Shank Type - Machining | Weldon Flat |
Series | 49-59 |
Stack Cut Teeth | No |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 1 3/8 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Back W/Adjustable Bracket (674-2)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (282468)
- ABB Crimping Tool Die (15530SS)
- MILWAUKEE TOOL 1-13/16" x 2" Annular Cutter (49-59-2181)
- MILWAUKEE TOOL 1-1/16" x 2" Annular Cutter (49-59-2106)
- MILWAUKEE TOOL 2-3/16" x 2" Annular Cutter (49-59-2218)
- MILWAUKEE TOOL 2" Threaded Steel Hawg Cutter (49-57-2000)
- MILWAUKEE TOOL 1-11/16" Threaded Steel Hawg Cutter (49-57-1687)
- MILWAUKEE TOOL 1-5/8" TCT Annular Cutter 2" Depth (49-59-4163)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 3/16 Dia, 1 D (63134301108)
- Milwaukee Tool Annular Cutters