Shop All Hammer Drill Bits
Milwaukee Tool
1-3/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit
Mfr # 48-20-4137
Zoro # G606288335
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 1.375
- Drilling Length 11 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-4137
- Zoro # G606288335
- UPC # 045242103201
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 11 in |
Overall Length | 16 in |
Maximum Drilling Depth | 11 in |
Shank Diameter | 3/4 in |
Bit Dia. | 1-3/8" |
Drill Bit Size | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 1.375 |
Number of Pieces | 1 |
For Use With | Any Spline Hammer |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Number of Cutter Heads | 2 |
Shank Type - Machining | Spline |
Primary Material Application | Brick, Cinder Block, Concrete |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Impact Rated | Yes |
Description
Rotary Hammer Drill, Spline, 1 3/8 in, Carbide, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGLASS INNOVATIONS Splitting Maul, 36" Fiberglass Handle, 8 lb. Head (S1A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4910X-5PK)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/16" Long Bit, Chrome Finish Socket (D013460)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3981)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-3/8" X 18" X 23" (48-20-3980)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 7/8x8 In (48-20-7225)
- MILWAUKEE TOOL 5/8 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4305)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x4-1/4 In (48-20-7430)
- MILWAUKEE TOOL 1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4051)
- DEWALT 1/4" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5225B25)
- Milwaukee Tool Hammer Drill Bits