Shop All Multi-Tools
Milwaukee Tool
1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (5 pk)
Mfr # 49-25-1575
Zoro # G809981507
product price: $79.97
/ea
Free Shipping & Returns
$79.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Oscillating Multi-Tool Blade
- Material Carbide
- Includes (5) Multi-Tool Blade
- Width 1.536"
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-1575
- Zoro # G809981507
- UPC # 045242821853
- Country of Origin United States
- Category Multi-Tools
Dimensions
Width | 1.536" |
Length Open | 2 in |
Blade Width (in) | 1.375 |
Length | 4.214 in |
Overall Length | 4 3/16 in |
Blade Length | 2 in |
Blade Width | 1 3/8 in |
Description
Multi-Tool Blade-5PK, Blade Type Straight Cutting, Connection Style Universal Fit Open-Lock, Blade Shape Rectangular, Blade Material Carbide Tipped, Blade Diameter Not Applicable, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 4 3/16 in, Maximum Oscillations per Minute 20,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, Long Stem 0-100, .01 (2048A-10)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T45 Tip, 2 1/4 in L (54TN52)
- MILWAUKEE TOOL 3/8" x 24" Bellhanger Bit (48-13-7337)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-06MM)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (3 pk) (49-25-1573)
- MILWAUKEE TOOL Oscillating Tool Blade Set, Flush Cut (49-10-9114)
- MILWAUKEE TOOL M12 FUEL Oscillating Multi-Tool Kit (2526-21XC)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (5 pk) (49-25-1565)
- MILWAUKEE TOOL M18 FUEL Oscillating Multi Tool Kit (2836-21)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (1 pk) (49-25-1571)
- GERBER Blunt Nose Multi-Tool, Natural, 15 Tools (07500)
- Milwaukee Tool Knives, Cutters & Snips