Shop All Hammer Drill Bits
Milwaukee Tool
1-3/4" X 22" One Piece SDS-MAX Tunnel Bit
Mfr # 48-20-5306
Zoro # G7627767
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 1.75
- Drilling Length 20 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5306
- Zoro # G7627767
- UPC # 045242315918
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 20 in |
Overall Length | 22 in |
Maximum Drilling Depth | 20 in |
Bit Dia. | 1-3/4" |
Drill Bit Size | 1 3/4 in |
Shank Diameter | 45/64 in |
Overall Length (In.) | 22 |
Description
Core Center Bit, SDS Max, 1 3/4 in Drill Bit Size, 22 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 20 in, Shank Diameter 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 22.0X1.50Mm Overall Length 32Mm (92721)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409602)
- DASCO PRO Prick Punch, 1/4 Tip x 4" L (539)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-11' 0)
- MILWAUKEE TOOL Guide Plate for 4" Thick Wall Core Bit (48-20-5174)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7215)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4112)
- MILWAUKEE TOOL 1/2" X 13/16" Short Stop Bit SDS-PLUS (48-20-7652)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3973)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x8 In (48-20-7210)
- DEWALT 1/2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5705)
- Milwaukee Tool Hammer Drill Bits