Shop All Rotary Hammers
Milwaukee Tool
1-3/4" SDS MAX Rotary Hammer
Mfr # 5546-21
Zoro # G902566588
product price: $1,002.99
/ea
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V
- No Load RPM 380
- Blows per Minute 2900
- Amps 15
Product Information
- Brand Milwaukee Tool
- MFR # 5546-21
- Zoro # G902566588
- UPC # 45242526437
- Country of Origin Unknown
- Category Rotary Hammers
Dimensions
Tool Length | 18-1/2 in |
Width | 4-1/2 in |
Chuck Size | 1-3/4 in |
Height (in) | 13.4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-82 HSS Single Flute Countersink (DEWSFC1/2-82)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- WEATHERHEAD Collet, 16924 (ET401DC-M195S)
- PROSKIT Slant Edge Cutting Plier 6 (200-038)
- MILWAUKEE TOOL M18 FUEL 1-1/4 in. SDS-Plus D-Handle Rotary Hammer with ONE-KEY (Tool Only) (2916-20)
- MILWAUKEE TOOL M18 FUEL 1-1/4 in. SDS-Plus D-Handle Rotary Hammer with ONE-KEY Kit (2916-22)
- MILWAUKEE TOOL M18 FUEL Rotary Hammer, Cordless, 1 in, 18V, Pistol-Grip, Tool-Only (2912-20)
- MILWAUKEE TOOL M18 HAMMERVAC Dedicated Dust Extractor (2715-DE)
- MILWAUKEE TOOL M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY (Tool Only) (2915-20)
- MILWAUKEE TOOL M18 1-1/4 SDS+ Rotary, M18 XC6.0 Batt (2916-22, 48-11-1865)
- BOSCH Cordless Rotary Hammer Kit, 8.0 Ah, 18.0V (GBH18V-45CK24)
- Milwaukee Tool Rotary and Demolition Hammers