Shop All Annular Cutters
Milwaukee Tool
1-1/8" Threaded Steel Hawg Cutter
Mfr # 49-57-1125
Zoro # G4328484
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Threaded Hole
- Cutter Material Carbide
- Application Mild Steel, Stainless Steel
- Cutting Depth 2 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-1125
- Zoro # G4328484
- UPC # 045242201709
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 1 1/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 1/8 in |
For Chuck Size | MT3 |
Maximum Cutting Depth | 2 in |
Shank Thread Size | M18 x 1.5 in |
Shank Diameter | 3/4 in |
Description
Annular Cutter, Carbide, Bright, 1 1/8 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4 Heavy Duty Air Die Grinder w/5 Extension, 20000 RPM, 4 CFM, 1/4 NPT Inlet (PT2440)
- BN PRODUCTS USA Stake Striker (BNFTSA)
- DRILL AMERICA 1-3/8"x3/4" HSS 4 Flute Single End End Mill (DWCF351)
- MASTER APPLIANCE $Crimp Tool Ratcheting Full Cycle (MA35084)
- MILWAUKEE TOOL 3-1/2" Threaded Steel Hawg Cutter (49-57-3500)
- MILWAUKEE TOOL 1" Threaded Steel Hawg Cutter (49-57-1000)
- MILWAUKEE TOOL 1-7/8" Threaded Steel Hawg Cutter (49-57-1875)
- MILWAUKEE TOOL 7/8" x 1" Annular Cutter (49-59-0875)
- MILWAUKEE TOOL 1-3/16" x 2" Annular Cutter (49-59-2119)
- MILWAUKEE TOOL 1-1/4" Threaded Steel Hawg Cutter (49-57-1250)
- SLUGGER BY FEIN Annular Cutter, 1/2" dia., 1" Cutting D (63134127041)
- Milwaukee Tool Annular Cutters