Shop All Oscillating Tool Accessories
Milwaukee Tool
1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk)
Mfr # 49-25-1253
Zoro # G800404555
product price: $32.97
/pk 3, $10.99/ea
$32.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Style Universal Open-Back
- Primary Material Application Drywall, PVC, Soft Metal, Nail-Embedded Wood
- Blade Width 1 1/8 in
- Edge Material Bi-Metal
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-1253
- Zoro # G800404555
- UPC # 045242571031
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 1 1/8 in |
Overall Length | 2 3/16 in |
Blade Length | 2 3/16 in |
Cutting Width | 1-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
Connection Style | Universal Open-Back |
Primary Material Application | Drywall, PVC, Soft Metal, Nail-Embedded Wood |
Edge Material | Bi-Metal |
Cut Style | Flush Cut |
Blade Shape | Straight |
Blade Material | Bi-Metal |
Blade Thickness | 1/32 in |
Compatible with Adapter | Milwaukee |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid |
Number of Pieces | 3 |
Maximum Oscillations per Minute | 20,000 |
Materials Cut | Drywall, PVC, Soft Metal, Wood with Nails |
Cutting Edge Style | Toothed Edge |
Blade Type | Straight Cutting |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Oscillating Tool Blade, Blade Type Straight Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/8 in, Blade Length 2 3/16 in, Overall Length 2 3/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Drywall, PVC, Soft Metal, Nail-Embedded Wood, Blade Thickness 1/32 in, Materials Cut Drywall, PVC, Soft Metal, Wood with Nails, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Tenon And Plug Cutter, 1" (529.254.31)
- WESTWARD General Purpose File Set, Ergonomic, 5 PC (1NFK7)
- BON TOOL Bon 84-674 Mini Round Shovel W/ 19" Wood Handle (84-674)
- TAPCON Carbide Bit, 5/32" x 5-1/2"L (3097910)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1269)
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1259)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1263)
- MILWAUKEE TOOL OPEN-LOK General Purpose Oscillating Multi-Tool Blade (3 pk) (49-10-9001)
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1251)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (5 pk) (49-25-1505)
- ARROW FASTENER 1 1/4" Ground Tooth Tough Curve Wood Blade, 1PC (OSC102-1)
- Milwaukee Tool Oscillating Tool Accessories