Shop All Demolition Hammer Accessories
Milwaukee Tool
1-1/8" Hex Demo 20" Moil Point
Mfr # 48-62-4000
Zoro # G5117682
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Collard Hex
- Overall Length (In.) 20 in
- Hex (In.) 1 1/8 in
- Length (In.) 20 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-62-4000
- Zoro # G5117682
- UPC # 045242153701
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 20 in |
Length (In.) | 20 in |
Overall Length | 20 in |
Shank Length | 2 in |
Head Width | 1 1/8 in |
Drill Bit Size | 1 1/8 in |
Shank Hex Size | 1 1/8 in |
Shank Diameter | 1 1/8 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Moil Point, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 1/8 in, Overall Length 20 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36016)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x100)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32SQ22)
- GEDORE Bent, Needle Nose Pliers, 8", Overall Length: 200mm (8132 AB-200 JC)
- MILWAUKEE TOOL 3/4" HEX Demo Tamper Plate 5" x 5" (48-62-3060)
- MILWAUKEE TOOL Spline/Round Hex 3" Scaling Chisel (48-62-2055)
- MILWAUKEE TOOL 1-1/8" Hex Demo 14-1/2" Spike & Pin Driver (48-62-4040)
- MILWAUKEE TOOL 10-1/2 in. SDS-MAX Bushing Tool (48-62-4065)
- MILWAUKEE TOOL SPL/RDHEX Demo Tamper Shank (48-62-2097)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 8" Adapter Shank (48-03-3555)
- WESTWARD Flat Chisel, SDS Max, L 12 In., W 1 In. (22UV14)
- Milwaukee Tool Rotary and Demolition Hammers